Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Ansi Isea Abrasion Resistance Level3
- Cuff StyleSlip-On - Open
- Leather TypePig
- Product TypesGlove
- Thumb StyleStraight
- Thumb TypeStraight
- TypeGlove
Overview
Mfr description
3402XXL ECONOMY PIG GRAIN DRVR GLOVE STR