Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Cuff StyleSlip-On - Open
- Leather TypePig
- Product TypesGlove
- SeriesLuminator
- Thumb StyleKeystone
- Thumb TypeKeystone
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)