Overview
Mfr description
34111XXL ORG HI VIS MESH REFL BACK PIG G
Specifications
- Glove SizeXXL or Size 11
- Thumb StyleKeystone
- TypeGlove
- SeriesLuminator
- Cuff StyleSlip-On - Open
- Leather TypePig
- Product TypesGlove
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data