Motion
3413HVIS

MCR SAFETY
3413HVIS

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Leather Material
Mi Item #07186673
MFR #3413HVIS
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3413HVIS

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Leather Material
Mi Item #07186673
MFR #3413HVIS

Mfr description
3413HVIS IND GRD PIG DRVR KEY HIVIZ ORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Cream
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    3413 HVI - Leather Drivers Work Gloves CV Grade Grain Pigskin Orange Fingertips and Watch Your Hands Logo Keystone Thumb Orange accents serve as a reminder to be safe
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Gunn Cut
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    3413 HVIS
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    Abrasion, General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    3413 HVI
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)