Motion
4903LM
Welding & Heat Protection Glove - Size L or Size 9, Leather
Mi Item #07186712
MFR #4903LM
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size L or Size 9, Leather
Mi Item #07186712
MFR #4903LM

Mfr description
4903LM COW GRAIN MIG/TIG WELDER GLOVE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.84/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Thumb Style
    Wing
  • Type
    Leather Welding Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)