Motion
4921XXL

MCR SAFETY
4921XXL

Work & General Purpose Glove - XXL or Size 11 Size, Band Top Cuff, Leather Material
MI ITEM #07186716
MFR #4921XXL
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
4921XXL

Work & General Purpose Glove - XXL or Size 11 Size, Band Top Cuff, Leather Material
MI ITEM #07186716
MFR #4921XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.77/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    10.0000 in, 25.4 cm
  • Material Weight
    6 oz
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Select B+ Grade, Double Palm, Split Leather Back, Fleece Lined Palm, Sewn with Kevlar, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    No
  • Application
    Welding
  • Back Material
    Split Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Band Top
  • Cuff Type
    Band Top
  • Cut
    A2
  • Description
    Leather Welding Work Gloves
  • Description Keyword
    Welder
  • Duty Type
    Heavy Duty
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Welder
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Welding
  • Insulated
    Yes
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Fleece
  • Lint Free
    No
  • Manufacturer Catalog Number
    4921 2XL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Product Line
    Ram Red
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Red Ram
  • Split Or Grain Leather
    Grain, Split
  • Standards Met
    ANSI/ISEA 105, 2024
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Welder

Overview

Mfr description
4921XXL DOUBLE PALM GRAIN MIGTIG XXL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought