Motion
5307E
Chemical Resistant Glove - Size S or Size 7, 13.0000 in, 330 mm Length, Green
MI ITEM #07186730
MFR #5307E
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size S or Size 7, 13.0000 in, 330 mm Length, Green
MI ITEM #07186730
MFR #5307E

Mfr description
5307E GREEN UNLINED 11 MIL ECONOMY NITRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    13.0000 in, 330 mm
  • Thickness
    11 mil, 0.28 mm
  • Weight
    1.258 lbs, 570.6 g

Details

  • Additional Details
    Unlined, Textured Grip, Straight Cuff, FDA Compliant
  • Application
    Food Processing
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Straight
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Textured
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Unlined
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    Nitri-Chem
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    FDA 21 CFR 177.2600
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Textured
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)