Motion
5308E
Size M or Size 8
MI ITEM #07186731
MFR #5308E
Your Price$2.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size M or Size 8
MI ITEM #07186731
MFR #5308E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.09/each(List $2.88)

Overview

Mfr description
5308E GREEN UNLINED 11 MIL ECONOMY NITRI

Specifications

  • Glove Size
    M or Size 8
  • Lining Material
    Unlined
  • Thickness
    11 mil
  • Coating Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text