Motion
6521SC
Work & General Purpose Glove - L or Size 9 Size, PVC Coated
Mi Item #07186737
MFR #6521SC
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, PVC Coated
Mi Item #07186737
MFR #6521SC

Mfr description
6521SC BLACK PVC DBL DIP SANDY FINISH SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10.5000 in

Details

  • Coating Material
    PVC
  • Cuff Style
    Safety
  • Product Types
    Glove
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)