Motion
8900L
Work & General Purpose Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Polyester Material
Mi Item #07186749
MFR #8900L
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Polyester Material
Mi Item #07186749
MFR #8900L

Mfr description
8900L CHORE MITTEN, MEN'S, BLEND L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Knit Wrist, Clute Cut
  • Application
    Agriculture, Farming, Construction
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Golden
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Chore Work Mittens - Golden Fleece Quilted Palm - Cotton Polyester Blend - Comfortable Knit Wrist
  • Description Keyword
    Chore
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    Agriculture, Farming, Construction
  • Liner Material
    Cotton Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    8900 L
  • Material
    Cotton Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Quilted
  • Protection Type
    Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    8900
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)