Motion
9018CDPCR

MCR SAFETY
9018CDPCR

Work & General Purpose Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Polyester Material
Mi Item #07186751
MFR #9018CDPCR
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9018CDPCR

Work & General Purpose Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton Polyester Material
Mi Item #07186751
MFR #9018CDPCR

Mfr description
9018CDPCR DOUBLE PALM POLY COTTON WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    18 oz
  • Men'S Size
    L

Details

  • Additional Details
    Clute Cut, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    ANSI 2
  • Application
    Low Heat Protection
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Double Palm Work Gloves 18 Ounce Corded Cotton Polyester Blend Clute Pattern with Straight Thumb Red Knit Wrist
  • Description Keyword
    Double Palm
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    General Labor
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    9018 CDPCR
  • Material
    Cotton Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Double Coated
  • Protection Type
    Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    9018
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)