Motion
920S
Work & General Purpose Glove - S or Size 7 Size, Hook and Loop Cuff, Leather Material
Mi Item #07186760
MFR #920S
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Hook and Loop Cuff, Leather Material
Mi Item #07186760
MFR #920S

Mfr description
920S MULTI-TASK BROWN ECONOMY LEATHER GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.51/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    wipe perspiration
  • Application
    Mechanics
  • Back Material
    Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    920 - MCR Safety Mechanics Gloves - Split Leather Palm and Fingertips - Adjustable Hook and Loop Wrist Closures - Breathable Spandex Back - Terrycloth Thumb to Wipe Perspiration
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor
  • Insulated
    No
  • Manufacturer Catalog Number
    920 S
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Leather
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    920
  • Split Or Grain Leather
    Split
  • Standards Met
    CA Prop 65
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)