Motion
920XL
Work & General Purpose Glove - XL or Size 10 Size, Hook and Loop Cuff, Leather Material
Mi Item #07186761
MFR #920XL
Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Hook and Loop Cuff, Leather Material
Mi Item #07186761
MFR #920XL

Mfr description
920XL MULTI-TASK BROWN ECONOMY LEATHER G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.51/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Touchscreen Compatible, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Back Material
    Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    MCR Safety Mechanics Gloves Split Leather Palm and Fingertips Adjustable Hook and Loop Wrist Closure Breathable Spandex Back Terrycloth Thumb to Wipe Perspiration
  • Description Keyword
    Mechanics
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Wing Thumb
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    920 XL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    920
  • Split Or Grain Leather
    Split
  • Static Dissipative
    No
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)