Motion
92723NFS

MCR SAFETY
92723NFS

Size S or Size 7, ANSI Cut Level A2
Mi Item #07186770
MFR #92723NFS
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92723NFS

Size S or Size 7, ANSI Cut Level A2
Mi Item #07186770
MFR #92723NFS

Mfr description
92723NFS MEMPHIS CUT PRO, 13GA S/P HPPE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)