Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
Details
- Additional DetailsKnit Wrist, Washable, Seamless Knit
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialKnit Gloves - Coated
- Coated DesignUncoated
- Coating CoverageUncoated
- Coating MaterialPVC
- ColorBlack
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA3
- Description9366 BK - MCR Safety CutPro - 7 Gauge Black Kevlar Aramid Shell - Cut Resistant Work Gloves - PVC Dots on 2 Sides - Regular Weight - PVC Dots Aid with Grip and Abrasion
- Description KeywordString Knit
- Duty TypeGeneral Purpose
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternDotted
- Hand TypePair
- Industry UseManufacturing, Assembly
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorBlack
- Liner MaterialKevlar
- Lining MaterialKnit
- Lining SeamsSeamless
- Manufacturer Catalog Number9366 BKXL
- MaterialKevlar
- Material TypeKnit Gloves - Coated
- Palm FeaturesDotted
- Product LineCut Pro
- Protection TypeCut, Abrasion
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesCutPro
- Standards MetANSI/ISEA 105, ANSI A3 Cut, ANSI 3 Abrasion
- Supported Or UnsupportedUnsupported
- TypeString Knit
Overview
Mfr description
9366BKXL REG BLACK KEVLAR DOT 2 SIDE