Motion
93840XL

MCR SAFETY
93840XL

Size XL or Size 10, ANSI Cut Level A6
MI ITEM #07186793
MFR #93840XL
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93840XL

Size XL or Size 10, ANSI Cut Level A6
MI ITEM #07186793
MFR #93840XL

Mfr description
93840XL MEMPHIS HERO 13GA SHELL ONLY XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.51/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)