Motion
93847XS

MCR SAFETY
93847XS

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Seamless Knit
Mi Item #07186804
MFR #93847XS
Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93847XS

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Seamless Knit
Mi Item #07186804
MFR #93847XS

Mfr description
93847XS MEMPHIS HERO 13GA 1-SIDE DOTS XS
  • Dotted Palm;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.70/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 6
  • Coated Area
    Palm
  • Coating
    PVC
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro with Hero Technology 13-Gauge Regular Weight Shell Made with ARX Aramid Fibers PVC Dotted Palm Cut Resistant Work Gloves
  • Description Keyword
    Seamless Knit
  • Features
    Dotted Palm, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A6
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    ARX Aramid
  • Manufacturer Catalog Number
    93847XS
  • Material
    Aramid
  • Material Type
    Aramid
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)