Motion
93857M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, CutPro
Mi Item #07186806
MFR #93857M
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, CutPro
Mi Item #07186806
MFR #93857M

Mfr description
93857M MPS HERO 7GA KEVR/STL 1 SIDE DOT
  • 7-Gauge Shell;ARX aramid and Stainless Steel fibers;Blue PVC dots;Breathable;Comfortable;Rugged Construction;Nearshore Manufacturing;TAA Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    General-Purpose applications, Working with sharp objects
  • Coated Area
    Palm
  • Coating
    PVC
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dotted
  • Construction Description
    PVC dotted palm
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro with Hero Technology 7-Gauge Regular Weight Shell Made with ARX Aramid Fibers PVC Palm Dotted Cut Resistant Work Gloves
  • Description Keyword
    CutPro
  • Duty Type
    Regular Weight
  • Features
    7-Gauge Shell, ARX aramid and Stainless Steel fibers, Blue PVC dots, Breathable, Comfortable, Nearshore Manufacturing, Rugged Construction, TAA Compliant
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Grip Type
    PVC Dotted
  • Group & Class
    A7
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    ARX Aramid Fibers
  • Manufacturer Catalog Number
    93857M
  • Material
    ARX Aramid Fibers
  • Material Type
    ARX Aramid Fibers
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Type
    Cut Resistant Work Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)