Motion
93859M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, PVC Dotted
MI ITEM #07186809
MFR #93859M
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, PVC Dotted
MI ITEM #07186809
MFR #93859M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.15/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    General-Purpose work applications
  • Coated Area
    Palm and Back
  • Coating
    PVC
  • Coating Coverage
    Palm and Back
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Back
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dotted
  • Color
    Blue
  • Construction Description
    7-Gauge Regular Weight Shell
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro with Hero Technology 7-Gauge Regular Weight Shell Made with ARX Aramid Fibers PVC Dotted Back and Palm Cut Resistant Work Gloves
  • Description Keyword
    PVC Dotted
  • Features
    Blue PVC dots on both sides, Breathable, Rugged Construction
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A7
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    ARX Aramid Fibers
  • Manufacturer Catalog Number
    93859M
  • Material
    ARX Aramid Fibers
  • Material Type
    ARX Aramid Fibers
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, TAA Compliant
  • Type
    Seamless Knit

Overview

Mfr description
93859M MPS HERO 7GA KEV/STL 2 SIDE DOT L
  • Blue PVC dots on both sides;Breathable;Rugged Construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought