Motion
93859XL

MCR SAFETY
93859XL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 7, Dotted Palm
Mi Item #07186810
MFR #93859XL
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93859XL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 7, Dotted Palm
Mi Item #07186810
MFR #93859XL

Mfr description
93859XL MPS HERO 7GA KEV/STL 2 SIDE DOT
  • Dotted Palm;Breathable;Rugged Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.15/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    General-Purpose work applications, Working with sharp objects
  • Coated Area
    Palm and Back
  • Coating
    PVC
  • Coating Coverage
    Palm and Back
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Back
  • Coating Outer Shell Material
    PVC
  • Coating Style
    Dotted
  • Color
    Blue
  • Construction Description
    7-Gauge Regular Weight Shell
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro glove with Hero technology 7-Gauge Regular Weight Shell Made with ARX Aramid Fibers PVC Dotted Back and Palm Cut Resistant Work Gloves
  • Description Keyword
    Dotted Palm
  • Features
    Breathable, Dotted Palm, Rugged Construction
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A7
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    ARX Aramid Fibers
  • Manufacturer Catalog Number
    93859XL
  • Material
    ARX Aramid Fibers
  • Material Type
    Aramid
  • Other Standards Met
    ANSI/ISEA 105:2024, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)