Motion
93860XXL

MCR SAFETY
93860XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 6, Uncoated
Mi Item #07186811
MFR #93860XXL
Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93860XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 6, Uncoated
Mi Item #07186811
MFR #93860XXL

Mfr description
93860XXL MEMPHIS HERO 7GA KEVLAR/STEEL S
  • Hero technology;Uncoated;Nearshore Manufacturing;TAA Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.64/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 6
  • Applications
    General-Purpose work applications
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Construction Description
    7-Gauge Regular Weight Shell
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro glove with Hero technology is made of a high-performance, cut-resistant material that achieves exceptional cut resistance and comfort levels. The proprietary blend of ARX aramid, stainless steel, and other fibers are used for general-purpose work applications to provide cut and abrasion resistance when working with sharp objects. The 93860 is an uncoated glove that provides great dexterity.
  • Description Keyword
    Uncoated
  • Duty Type
    Regular Weight
  • Features
    Hero technology, Nearshore Manufacturing, TAA Compliant, Uncoated
  • Group & Class
    A6
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    ARX Aramid Fibers
  • Manufacturer Catalog Number
    93860XXL
  • Material
    ARX Aramid Fibers
  • Material Type
    ARX Aramid Fibers
  • Other Standards Met
    ANSI/ISEA 105:2024 Standard, ASTM 3884-09, ASTM F1060 - 18, ASTM F2992-15, Trade Agreement Act of 1979
  • Product Line
    CutPro
  • Product Types
    Uncoated Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024 Standard, TAA Compliant
  • Type
    Uncoated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)