Motion
93861S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 7, Leather Palm
MI ITEM #07186814
MFR #93861S
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 7, Leather Palm
MI ITEM #07186814
MFR #93861S

Mfr description
93861S MEMPHIS HERO 7GA KEV/STEEL W/LEA
  • 7-Gauge Shell;ARX aramid fibers;Puncture-resistant;Leather Palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    General Purpose
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    7 Gauge shell with ARX aramid fibers
  • Cuff Type
    Knit Wrist
  • Description
    Cut Resistant Leather Palm Work Gloves
  • Description Keyword
    Leather Palm
  • Features
    7-Gauge Shell, ARX aramid fibers, Leather Palm, Puncture-resistant
  • Finger Coverage
    Full Finger
  • Group & Class
    A7
  • Knit Gauge
    7 ga
  • Leather Type
    Cow
  • Liner/Shell Material
    Aramid
  • Manufacturer Catalog Number
    93861S
  • Material
    Aramid
  • Material Type
    Aramid
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)