Motion
93861XL

MCR SAFETY
93861XL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 7, Leather Palm
Mi Item #07186815
MFR #93861XL
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93861XL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 7, Leather Palm
Mi Item #07186815
MFR #93861XL

Mfr description
93861XL MEMPHIS HERO 7GA KEV/STEEL W/LEA
  • Seamless Knit;Reinforced Thumb Crotch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    General Purpose, Sharp Edge Handling
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    7 Gauge shell with ARX aramid fibers
  • Cuff Type
    Knit Wrist
  • Description
    Cut Resistant Work Gloves with Leather Palm
  • Description Keyword
    Leather Palm
  • Features
    Reinforced Thumb Crotch, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Leather Type
    Cow
  • Liner/Shell Material
    ARX Aramid Fibers
  • Manufacturer Catalog Number
    93861XL
  • Material
    Aramid
  • Material Type
    ARX Aramid Fibers
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)