Motion
93861XXL

MCR SAFETY
93861XXL

Work & General Purpose Glove - XXL or Size 11 Size, Knit Wrist Cuff, 7 Gauge, ARX Aramid Fiber Material
Mi Item #07186816
MFR #93861XXL
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93861XXL

Work & General Purpose Glove - XXL or Size 11 Size, Knit Wrist Cuff, 7 Gauge, ARX Aramid Fiber Material
Mi Item #07186816
MFR #93861XXL

Mfr description
93861XXL MEMPHIS HERO 7GA SHELL/LEATHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Knit Wrist, Rugged split leather shoulder grade palm
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    General-purpose work applications
  • Back Material
    ARX Aramid Fiber
  • Coated Design
    Palm Coated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A7
  • Description
    Cut Resistant Work Gloves with Leather Palm
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Knit Shell With Leather Palm
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    General Labor, Manufacturing, Assembly, Warehousing
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Reusable
  • Liner Color
    Natural
  • Liner Material
    Arx Aramid Fibers
  • Lining Material
    Kevlar
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    93861 2XL
  • Material
    ARX Aramid Fiber
  • Material Type
    Leather Palm
  • Palm Features
    Reinforced
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    CutPro
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 105, 2024 Standard
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)