Motion
93867L
Work & General Purpose Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, ARX Aramid Fiber Material
Mi Item #07186817
MFR #93867L
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, ARX Aramid Fiber Material
Mi Item #07186817
MFR #93867L

Mfr description
93867L MEMPHIS HERO 7GA 1-SIDED DOTS L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    General Purpose, Material Handling
  • Back Material
    ARX Aramid Fiber
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A6
  • Description
    93867 - Cut Resistant Work Gloves Dotted Palm
  • Description Keyword
    Cut Resistant
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Manufacturing, Assembly, Warehousing
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Arx Aramid Fibers
  • Lining Material
    Kevlar
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    93867 L
  • Material
    ARX Aramid Fiber
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Dotted
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, TAA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)