Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Additional DetailsKnit Wrist, Seamless Knit
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialARX Aramid Fiber
- Coated DesignPalm Coated
- Coating CoveragePalm Coated
- Coating MaterialPVC
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA6
- DescriptionSeamless Knit Glove
- Description KeywordString Knit
- Duty TypeGeneral Purpose
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternDotted
- Hand TypePair
- Harmonization Code6116.10.5520
- IncludesOne Pair
- Industry UseManufacturing, Assembly
- InsulatedNo
- Knit Gauge7
- Laundering CapabilityWashable
- Liner ColorNatural
- Liner MaterialArx Aramid Fibers
- Lining MaterialKevlar
- Lining SeamsSeamless
- Lint FreeNo
- Manufacturer Catalog Number93867 M
- MaterialARX Aramid Fiber
- Material TypeFabric Work Gloves
- Palm FeaturesDotted
- Product LineCut Pro
- Protection TypeCut, Abrasion
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- SeriesCutPro
- Standards MetANSI/ISEA 105, ANSI A6 Cut, ANSI 3 Abrasion
- Static DissipativeNo
- Supported Or UnsupportedSupported
- TypeKnit