Motion
93867XS

MCR SAFETY
93867XS

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Dotted Palm
MI ITEM #07186821
MFR #93867XS
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
93867XS

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Dotted Palm
MI ITEM #07186821
MFR #93867XS

Mfr description
93867XS MEMPHIS HERO 7GA 1-SIDED DOTS XS
  • Dotted Palm;Breathable;Rugged Construction;Nearshore Manufacturing;TAA Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    X - Small

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 6
  • Applications
    General-Purpose work applications, Working with sharp objects
  • Coated Area
    Palm
  • Coating
    PVC
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC
  • Color
    Blue
  • Construction Description
    7-Gauge Regular Weight Shell Made with ARX Aramid Fibers PVC Palm Dotted
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro with Hero Technology 7-Gauge Regular Weight Shell Made with ARX Aramid Fibers PVC Palm Dotted Cut Resistant Work Gloves
  • Description Keyword
    Dotted Palm
  • Features
    Breathable, Dotted Palm, Nearshore Manufacturing, Rugged Construction, TAA Compliant
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A6
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    ARX Aramid Fibers
  • Manufacturer Catalog Number
    93867XS
  • Material
    ARX Aramid Fibers
  • Material Type
    ARX Aramid Fibers
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, Trade Agreement Act of 1979
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Type
    Cut Resistant Work Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)