Motion
93868M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, Seamless Knit
Mi Item #07186824
MFR #93868M
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, Seamless Knit
Mi Item #07186824
MFR #93868M

Mfr description
93868M MEMPHIS HERO 7GA PVC LINES M
  • 7-Gauge ARX aramid fibers with Stainless Steel strands;Blue PVC stripes on one side;Breathable and comfortable;MCR Safety HeroTM Technology;Rugged Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    General-Purpose work applications
  • Coated Area
    Palm
  • Coating
    PVC
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC
  • Color
    Blue
  • Construction Description
    7-Gauge Seamless Knit with PVC striped palm
  • Cuff Type
    Knit Wrist
  • Description
    93868 - MCR Safety CutPro with HeroTM Technology - 7 Gauge Regular Weight Shell - Made with ARX Aramid Fibers - PVC Striped Palm - Cut Resistant Work Gloves
  • Description Keyword
    Seamless Knit
  • Features
    7-Gauge ARX aramid fibers with Stainless Steel strands, Blue PVC stripes on one side, Breathable and comfortable, MCR Safety HeroTM Technology, Rugged Construction
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Striped
  • Grip Type
    PVC Striped
  • Group & Class
    A7
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    ARX Aramid Fibers
  • Manufacturer Catalog Number
    93868M
  • Material
    ARX Aramid Fibers
  • Material Type
    Aramid
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)