Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
Details
- Ansi Isea Abrasion Resistance LevelLevel 3
- Ansi Isea Cut Resistance LevelLevel 7
- ApplicationsGeneral Purpose, Sharp Object Handling
- Coated AreaPalm
- CoatingPVC
- Coating CoveragePalm Coated
- Coating MaterialPVC
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialPVC
- Coating StylePVC Striped
- ColorBlue
- Construction DescriptionBlue PVC stripes on one side
- Cuff TypeKnit Wrist
- DescriptionMCR Safety CutPro with Hero Technology 7-Gauge Regular Weight Shell Made with ARX Aramid Fibers PVC Striped Palm Cut Resistant Work Gloves
- Description KeywordCutPro
- Duty TypeRegular Weight
- Features7-Gauge ARX aramid fibers with Stainless Steel strands, Blue PVC stripes on one side, Breathable, MCR Safety Hero Technology, Rugged Construction
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternStriped
- Grip TypePVC Striped
- Group & ClassA7
- Knit Gauge7 ga
- Liner/Shell MaterialStainless Steel
- Manufacturer Catalog Number93868XL
- MaterialARX Aramid Fibers, Stainless Steel
- Material TypeAramid
- Other Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, TAA Compliant
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, TAA Compliant
- TypeSeamless Knit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)