Motion
9435KMXS

MCR SAFETY
9435KMXS

Work & General Purpose Glove - XS or Size 6 Size, Knit Wrist Cuff, 7 Gauge, Terrycloth Material
Mi Item #07186851
MFR #9435KMXS
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9435KMXS

Work & General Purpose Glove - XS or Size 6 Size, Knit Wrist Cuff, 7 Gauge, Terrycloth Material
Mi Item #07186851
MFR #9435KMXS

Mfr description
9435KMXS KEV/COT TERRY W/CONT CUFF REIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.73/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Reinforced Thumb Crotch, Knit Wrist, Breathable
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Back Material
    Cotton & Cotton Blend, Synthetic, Kevlar Aramid Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    9435 KM - MCR Safety CutPro - 7 Gauge Cotton/Poly/Kevlar Aramid Blend - Regular Weight Terrycloth - Continuous Knit Wrist - Reinforced Thumb - Breathable, Comfortable, and Cool Protection
  • Description Keyword
    Terrycloth
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Cotton & Cotton Blend
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    7
  • Liner Color
    Natural
  • Liner Material
    Cotton, Poly, Kevlar Aramid Blend
  • Lining Material
    Cotton Blend
  • Manufacturer Catalog Number
    9435 KMXS
  • Material
    Terrycloth
  • Material Type
    Cotton & Cotton Blend
  • Palm Features
    Uncoated
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, ANSI A2 Cut, ANSI 3 Abrasion, TAA Compliant
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reinforced
  • Thumb Type
    Reinforced
  • Type
    Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)