Motion
9436KML

MCR SAFETY
9436KML

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 2, Terrycloth
Mi Item #07186852
MFR #9436KML
Price$14.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9436KML

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 2, Terrycloth
Mi Item #07186852
MFR #9436KML

Mfr description
9436KML KEVLAR/COTTON TERRY W/ COTTON WR
  • Kevlar aramid and cotton Shell;Cotton Knit wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.66/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    Large

Details

  • ANSI Contact Heat
    Level 4
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    7 Gauge regular weight cotton Knit wrist
  • Cuff Material
    Cotton
  • Cuff Type
    Knit Wrist
  • Description
    Kevlar Aramid and Cotton Terrycloth Work Gloves 7-Gauge Regular Weight Cotton Knit Wrist
  • Description Keyword
    Terrycloth
  • Duty Type
    Regular Weight
  • Features
    Cotton Knit wrist, Kevlar aramid and cotton Shell
  • Finger Coverage
    Full Finger
  • Group & Class
    A2
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar Aramid and Cotton
  • Manufacturer Catalog Number
    9436KML
  • Material
    Kevlar
  • Material Type
    Kevlar Aramid and Cotton
  • Other Standards Met
    ANSI/ISEA 105:2024, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Terrycloth Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, TAA Compliant
  • Type
    Terrycloth Work Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)