Motion
9512GXL

MCR SAFETY
9512GXL

Work & General Purpose Glove - XL or Size 10 Size, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #07186864
MFR #9512GXL
Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9512GXL

Work & General Purpose Glove - XL or Size 10 Size, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #07186864
MFR #9512GXL

Mfr description
9512GXL 7 GAUGE PASTEL GREEN SHELL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.52/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Food Grade, Knit Wrist
  • Anti Slip Grip
    No
  • Application
    General Labor, Maintenance
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Hunter Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves 7 Gauge Regular Weight Hunter Green Cotton Polyester Shell
  • Description Keyword
    String Knit
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    General Labor, Maintenance
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Hunter Green
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9512 GXL
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Uncoated
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    9512 G
  • Standards Met
    FDA Accepted Material
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)