Motion
9630XSM

MCR SAFETY
9630XSM

Work & General Purpose Glove - XS or Size 6 Size, Knit Wrist Cuff, 10 Gauge, Nylon Material
Mi Item #07186878
MFR #9630XSM
Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9630XSM

Work & General Purpose Glove - XS or Size 6 Size, Knit Wrist Cuff, 10 Gauge, Nylon Material
Mi Item #07186878
MFR #9630XSM

Mfr description
9630XSM 10 GAUGE 100% NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.52/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Food Grade, Knit Wrist, Reversible, Seamless Knit
  • Application
    General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving, Janitorial, Maintenance
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves.
  • Description Keyword
    String Knit
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Reversible
  • Hand Type
    Reversible
  • Harmonization Code
    6116.10.5520
  • Includes
    Polybag 12
  • Industry Use
    Food Service, Janitorial, Maintenance, General Labor, Manufacturing, Assembly, Warehousing, Shipping/Receiving
  • Insulated
    No
  • Knit Gauge
    10
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9630 XSM
  • Material
    Nylon
  • Material Type
    Synthetic
  • Palm Features
    Uncoated
  • Product Line
    Memphis
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    9630 M
  • Standards Met
    TAA Compliant, FDA Accepted Material
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)