Motion
9650M
Work & General Purpose Glove - M or Size 8 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton Material
Mi Item #07186884
MFR #9650M
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton Material
Mi Item #07186884
MFR #9650M

Mfr description
9650M REG DOT 1 SIDE WHITE 7 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Knit Wrist, Seamless Knit, Breathable fabric, Color coded hem
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Cotton String Knit Work Gloves.
  • Description Keyword
    String Knit
  • Duty Type
    General Purpose
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9650 M
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    Memphis
  • Protection Type
    Abrasion, General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    9650 M
  • Standards Met
    TAA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    String Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)