Motion
9658M
Work & General Purpose Glove - M or Size 8 Size, PVC Coated
MI ITEM #07186888
MFR #9658M
Your Price$0.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, PVC Coated
MI ITEM #07186888
MFR #9658M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.79/each(List $1.09)

Overview

Mfr description
9658M REG DOT 1 SIDE NAT'L 7 GAUGE M

Specifications

  • Glove Size
    M or Size 8
  • Coating Material
    PVC
  • Type
    Glove
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text