Motion
9658XL
Work & General Purpose Glove - XL or Size 10 Size, PVC Coated
Mi Item #07186889
MFR #9658XL
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, PVC Coated
Mi Item #07186889
MFR #9658XL

Mfr description
9658XL REG DOT 1 SIDE NAT'L 7 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Material
    PVC
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)