Motion
96655M
Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated
MI ITEM #07186894
MFR #96655M
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated
MI ITEM #07186894
MFR #96655M

Mfr description
96655M WHITE POLY WHITE PU 13 GAUGE M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Polyurethane
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    NXG
  • Type
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)