Motion
96655S
Work & General Purpose Glove - S or Size 7 Size, Polyurethane Coated
Mi Item #07186895
MFR #96655S
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Polyurethane Coated
Mi Item #07186895
MFR #96655S

Mfr description
96655S WHITE POLY WHITE PU 13 GAUGE S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Coating Material
    Polyurethane
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    NXG
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)