Overview
Mfr description
96731XL GRAY SHELL BLUE FOAM LATEX 13 GA
Specifications
- Glove SizeXL or Size 10
- Ansi Isea Abrasion Resistance Level3
- Coating MaterialLatex
- TypeGlove
- SeriesNXG
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data