Motion
96871M
Size M or Size 8, ANSI Cut Level A4
Mi Item #07186949
MFR #96871M
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size M or Size 8, ANSI Cut Level A4
Mi Item #07186949
MFR #96871M

Mfr description
96871M FLEX TUFF 2 KEVLAR 10 GAUGE M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.61/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)