Motion
96871S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Kevlar
Mi Item #07186950
MFR #96871S
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Kevlar
Mi Item #07186950
MFR #96871S

Mfr description
96871S FLEX TUFF 2 KEVLAR 10 GAUGE S
  • 10-Gauge Kevlar aramid Shell;Blue crinkle latex coating;Cut resistant;Puncture resistant;Abrasion resistant;Excellent gripping power;High comfort level
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.79/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • ANSI Contact Heat
    608 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Cut-Resistant Work, General-Purpose work, Sharp objects
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Latex
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Kevlar Shell with Latex Coating
  • Coating Style
    Crinkle Latex
  • Color
    Yellow
  • Construction Description
    10 Gauge Kevlar aramid shell with a blue crinkle latex coating on the Palm and Fingertips
  • Cuff Material
    Kevlar Knit
  • Cuff Type
    Knit Wrist
  • Description
    96871 - MCR Safety CutPro - 10 Gauge Kevlar Aramid Shell - Cut Resistant Work Gloves - Blue Latex Palm and Fingertips - Latex Coating Provides Excellent Gripping Power
  • Description Keyword
    Kevlar
  • En 388 Abrasion Resistance Level
    3
  • Features
    10-Gauge Kevlar aramid Shell, Abrasion resistant, Blue crinkle latex coating, Cut resistant, Excellent gripping power, High comfort level, Puncture resistant
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle Latex
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Latex Free
    No
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    96871S
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)