Motion
9699XXL

MCR SAFETY
9699XXL

Size XXL or Size 11, ANSI Cut Level A1
MI ITEM #07186958
MFR #9699XXL
Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9699XXL

Size XXL or Size 11, ANSI Cut Level A1
MI ITEM #07186958
MFR #9699XXL

Mfr description
9699XXL ULTRA TECH HPT BLACK 15 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.35/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Cut Resistance Level
    A1
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)