Motion
9740BM
Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated
Mi Item #07186960
MFR #9740BM
Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Nitrile Coated
Mi Item #07186960
MFR #9740BM

Mfr description
9740BM CONSOLIDATOR PLUS, DVRS M - B-GRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.88/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9.5000 in

Details

  • Coating Material
    Nitrile
  • Cuff Style
    Slip-On - Open
  • Product Types
    Glove
  • Series
    Consolidator
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)