Motion
FG305M
Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
Mi Item #07186974
MFR #FG305M
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
Mi Item #07186974
MFR #FG305M

Mfr description
FG305M FLEX GUARD 10 GAUGE LATEX 3/4 DIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Knit Wrist, Seamless Knit, ActiFresh
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Multi-industrial applications, Detailed tasks, Heavy-duty jobs
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm, Fingertip, Over the Knuckle
  • Coating Material
    Polyurethane
  • Color
    Blue / White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    FG305 - MCR Safety NXG Work Gloves - 10-Gauge White Cotton/Polyester Shell - Blue Latex Palm, Fingertips and Over-the-Knuckle Dip
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    Multi-industrial applications
  • Insulated
    No
  • Knit Gauge
    10
  • Liner Color
    White
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    FG305M
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    NXG
  • Protection Type
    Cut, Abrasion, Puncture, General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    ANSI/ISEA 105, 2024 , EN 388
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)