Motion
4850LH
Welding & Heat Protection Glove - Size L or Size 9, Leather
Mi Item #07186998
MFR #4850LH
Price$8.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size L or Size 9, Leather
Mi Item #07186998
MFR #4850LH

Mfr description
4850LH GRAIN GOAT KEVLAR MIG/TIG LEFT HA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.69/each

Specifications

Dimensions

  • Cuff Length
    4.5000 in, 114.30 mm
  • Glove Size
    L or Size 9

Details

  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Leather Welding Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)