Motion
VP9371
Cut Resistant Glove - Kevlar
MI ITEM #07187003
MFR #VP9371
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Kevlar
MI ITEM #07187003
MFR #VP9371

Mfr description
VP9371 REGULAR WT 100% KEVLAR 10" SLEEVE
  • Launderable;Vending packaged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.93/each

Specifications

Dimensions

  • Length
    10.0000 in, 254 mm

Details

  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Double Ply Kevlar Cut Resistant Sleeves
  • Cuff Material
    Kevlar
  • Description
    MCR Safety CutPro Double Ply Kevlar Cut Resistant Sleeves 10 Inches x 3 1/4 Inches Vending Packaged
  • Description Keyword
    Kevlar
  • Features
    Launderable, Vending packaged
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    VP9371
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Type
    Sleeves
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)