Motion
VP9378TE

MCR SAFETY
VP9378TE

Cut Resistant Glove - ANSI Cut Level Level 3, Kevlar
Mi Item #07187005
MFR #VP9378TE
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9378TE

Cut Resistant Glove - ANSI Cut Level Level 3, Kevlar
Mi Item #07187005
MFR #VP9378TE

Mfr description
VP9378TE 100% KEVLAR ECO. WT. 18" SLV W/
  • Made with Kevlar;Launderable;Thumb slot;Vending packaged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm

Details

  • Ansi Isea Cut Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    2-ply Kevlar
  • Cuff Material
    Kevlar
  • Description
    MCR Safety CutPro Competitive Value (CV) Cut-Resistant Sleeves 18-Inches x 21/4-Inches Thumb Slot Vending Packaged Made with 2-ply Kevlar
  • Description Keyword
    Kevlar
  • Features
    Launderable, Made with Kevlar, Thumb slot, Vending packaged
  • Group & Class
    A3
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    VP9378TE
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Thumb Type
    Thumb slot
  • Type
    Sleeves
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)