Motion
VP9378T

MCR SAFETY
VP9378T

Cut Resistant Glove - ANSI Cut Level Level 3, Kevlar
Mi Item #07187009
MFR #VP9378T
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9378T

Cut Resistant Glove - ANSI Cut Level Level 3, Kevlar
Mi Item #07187009
MFR #VP9378T

Mfr description
VP9378T KEVLAR 18" SLEEVE W/THUMB SLOT R
  • Launderable;Thumb slot;Vending packaged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Double Ply Kevlar Cut Resistant Sleeves with Thumb Slot
  • Description
    MCR Safety CutPro Double Ply Kevlar Cut Resistant Sleeves with Thumb Slot 18 Inches x 31/4 Inches Vending Packaged
  • Description Keyword
    Kevlar
  • En 388 Abrasion Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Features
    Launderable, Thumb slot, Vending packaged
  • Group & Class
    A3
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    VP9378T
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Quantity
    6
  • Series
    CutPro
  • Standards Met
    TAA Compliant
  • Thumb Type
    Thumb slot
  • Type
    Sleeves
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)