Motion
VP9378E

MCR SAFETY
VP9378E

Cut Resistant Glove - ANSI Cut Level Level 3, Kevlar
Mi Item #07187011
MFR #VP9378E
Price$6.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP9378E

Cut Resistant Glove - ANSI Cut Level Level 3, Kevlar
Mi Item #07187011
MFR #VP9378E

Mfr description
VP9378E ECONOMY 18" KEVLAR SLEEVE
  • Cut-resistant sleeves;Launderable;Soft and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.67/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm

Details

  • Ansi Isea Cut Resistance Level
    Level 3
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    2-Ply Kevlar
  • Cuff Material
    Kevlar
  • Description
    MCR Safety CutPro Competitive Value (CV) Cut-Resistant Sleeves 18 Inches x 2 1/4 Inches Vending Packaged 2-Ply Kevlar
  • Description Keyword
    Kevlar
  • Features
    Cut-resistant sleeves, Launderable, Soft and comfortable
  • Group & Class
    A3
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    VP9378E
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Sleeves
  • Protection Type
    Cut Resistant
  • Quantity
    6
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15
  • Type
    Sleeves
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)