Motion
9314D10

MCR SAFETY
9314D10

Protective Sleeve - 14.0000 in Long
Mi Item #07187017
MFR #9314D10
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9314D10

Protective Sleeve - 14.0000 in Long
Mi Item #07187017
MFR #9314D10

Mfr description
9314D10 14" 10 GAUGE DYNEEMA SLEEVE
  • 14 inch 10-gauge Dyneema sleeve;Cool and comfortable;Excellent abrasion resistance;High comfort level;Launderable;Made with FDA-accepted materials for use in food processing applications;Upper arm gusset;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.41/each

Specifications

Dimensions

  • Length
    14.0000 in

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Gauge
    10
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)